Diversey™ Oxivir® Hydrogen Peroxide Disinfectant Cleaner, 32 oz., 12 Bottles - 100850916
Write a Review
|
Questions & Answers (0)
Product Description
Next generation ready-to-use disinfectant cleaner formulated with patented hydrogen peroxide technology (AHP®) to deliver fast, effective cleaning performance. Contains no phosphates, quat or phenols. Cleans, disinfects and deodorizes in one labor-saving step. It is a one minute bactericidal, fungicidal, tuberculocidal and 10 sec non-food contact sanitizer.
Disinfects viruses and is a soft surface sanitizer, both in 30 seconds. Kills MRSA, Norovirus, RSV and Adenovirus. Meets bloodborne pathogen standards for decontaminating surfaces soiled with blood and body fluids. Destroys allergens and kills germs, while cleaning hard, nonporous surfaces; removes allergens like pet dander, cockroach matter, dust mite debris, and pollen particles. One-step cleaner, disinfectant, and deodorizer on hard, nonporous surfaces with no rinsing required. Harnesses the cleaning power of hydrogen peroxide; specially designed to penetrate the toughest soils. Suitable for everyday use; compatible with virtually all surfaces (avoid contact with brass and copper).
Compliance Standards: EPA Reg. No. 70627-74, FDA # 21CFR880.6890 Code LRJ Class 1
Due to the COVID-19 pandemic, the number of trigger sprayers included with the purchase of this item will be at the sole discretion of the manufacturer based on availability.
Disinfects viruses and is a soft surface sanitizer, both in 30 seconds. Kills MRSA, Norovirus, RSV and Adenovirus. Meets bloodborne pathogen standards for decontaminating surfaces soiled with blood and body fluids. Destroys allergens and kills germs, while cleaning hard, nonporous surfaces; removes allergens like pet dander, cockroach matter, dust mite debris, and pollen particles. One-step cleaner, disinfectant, and deodorizer on hard, nonporous surfaces with no rinsing required. Harnesses the cleaning power of hydrogen peroxide; specially designed to penetrate the toughest soils. Suitable for everyday use; compatible with virtually all surfaces (avoid contact with brass and copper).
Compliance Standards: EPA Reg. No. 70627-74, FDA # 21CFR880.6890 Code LRJ Class 1
Due to the COVID-19 pandemic, the number of trigger sprayers included with the purchase of this item will be at the sole discretion of the manufacturer based on availability.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-4/7 in |
| Width | 11 in |
| Height | 10-7/8 in |
| Weight | 28.2 lbs |
| Size | 32 oz |
Product Details
| Disinfectant | Hydrogen Peroxide |
| Color | Clear |
| For Use With | General Purpose |
| Capacity | 32 oz |
| Scent | Unscented |
| Applicable Materials | Hard, Non-Porous Surfaces |
| Size Type | 32 oz. Bottle |
| Helps Remove | Bacteria, Fungus, Viruses |
| Description | Disinfecting All Purpose Cleaner w/Hydrogen Peroxide |
| Package Quantity | 12 Bottles |
| Manufacturers Part Number | 100850916 |
| Brand | Diversey |
Compliance & Certifications
| EPA Registration Number | 70627-74 |
| EPA Registered | Yes |