Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reliable

Model # :WBB3220659

MPN #: 410CC

Reliable Brio Plus 5 Bar Steam Cleaner with Continuous Steam, 1.3 Qt. Capacity, 1750W

Product Description
The Brio Plus 410CC is a premium grade home steam cleaner. With a 5 bar pressure rating, the 410CC is incredibly powerful. The 410CC has two steam power settings and a 28 piece accessory kit to make easy work of homes and anywhere else where you will need to clean with the efficiency of chemical free cleaning. The tank is made of high-grade stainless steel, eliminating the chance of rust and contamination of the water supply. The external element is an excellent conductor and delivers an even heat dispersion inside of the tank. There is no need to worry about the right type of water again. The Brio Plus is designed to work perfectly with normal tap water.

Features:
  • Powerful Steam Cleaner with 70 PSI / 5 BAR Steam Pressure
  • Effective Cleaning and Disinfection: Achieves a Steam Tip Temperature of 260°F
  • Germ and Bacteria Elimination: Kills 99% of Germs and Bacteria
  • Unlimited Steam with Continuous Fill Technology for Nonstop Cleaning Power
  • Extended Reach: 1.8M (6') Steam Hose for Flexible Operation
  • Ample Power Cord: 6M (20') Power Cord for Easy Maneuverability


PRICE
$679.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-5/16 in
Width11-3/16 in
Depth17-5/16 in
Height11 in
Weight26 lbs
Cord Length20
Hose Length6
Cleaning Width12 in

Product Details

Type5 Bar Steam Cleaner
Pressure Power72 PSI
ColorWhite
Amperage15 A
Capacity1.3 qt
Wattage1750 W
Voltage110/120 V
MaterialPlastic
Manufacturers Part Number410CC
Temperature260F
BrandReliable

Warranty

Warranty1 yr