Spray Nine® Multi-Purpose Cleaner & Disinfectant, 32 oz. Bottle, 12 Bottles - 26832
Write a Review
|
Questions & Answers (0)
Product Description
Spray Nine® Multi-Purpose Cleaner & Disinfectant, 32oz Bottle 12/Case - ITW26832CT
A professional-grade cleaner and disinfectant that removes all types of dirt, grease, grime and stains.
One product with nine uses:
1. Cleans
2. Degreases
3. Disinfects against viruses
4. Disinfects against bacteria
5. Sanitizes
6. Kills fungus
7. Deodorizes
8. Controls mold and mildew
9. Removes stains.
A professional-grade cleaner and disinfectant that removes all types of dirt, grease, grime and stains.
One product with nine uses:
1. Cleans
2. Degreases
3. Disinfects against viruses
4. Disinfects against bacteria
5. Sanitizes
6. Kills fungus
7. Deodorizes
8. Controls mold and mildew
9. Removes stains.
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 29.7 lbs |
| Size | 32 oz |
Product Details
| Capacity | 32 oz |
| Scent | Unscented |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Bacteria, Dust, Food Stains, Fungus, Grease, Grime, Mildew, Mold, Soap Scum |
| Disinfectant | Quaternary Ammonia |
| Package Quantity | 12 Bottles |
| Description | Disinfecting All Purpose Cleaner |
| Manufacturers Part Number | 26832 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Spray Nine |