Manitowoc MP940581, Ice Machine Sanitizer, 1 Gal.
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice Machine Sanitizer
Effective in the presence of 5% serum contamination when used as a disinfectant. For use in ice machines located in homes, hospitals, institutions and industrial locations. An effective sanitizer for use on food contact surfaces. The mix ratio is 3.5 ounces to 4.5 gallons of water. This 1 gallon of sanitizer solution makes 164 gallons of sanitizer mixture. This product meets the EPA criteria for use against SARS-CoV-2 (the cause of COVID-19).
Effective in the presence of 5% serum contamination when used as a disinfectant. For use in ice machines located in homes, hospitals, institutions and industrial locations. An effective sanitizer for use on food contact surfaces. The mix ratio is 3.5 ounces to 4.5 gallons of water. This 1 gallon of sanitizer solution makes 164 gallons of sanitizer mixture. This product meets the EPA criteria for use against SARS-CoV-2 (the cause of COVID-19).
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 6 in |
| Height | 12 in |
Product Details
| Capacity | 1 gal |
| Package Quantity | 1 |
| Description | Ice Machine Sanitizer |
| Manufacturers Part Number | MP940581 |
| Brand | Manitowoc |