OZ Lifting Industrial Chain Hoist, 1 Ton Capacity 40' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Industrial Chain Hoist featuring a 1 T capacity is constructed for heavy-duty use with all-steel components and a grade 80 zinc-plated load chain. It includes fully enclosed gearing that ensures minimal lifting effort and smooth operation. The Weston-style brake system with a twin pawl design enhances both safety and efficiency. Coated with a long-lasting powder finish and provided with a free spare set of latches, this hoist is reliable for demanding industrial applications.
PRICE
$419.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5-3/4 in |
| Height | 14-5/8 in |
| Weight Capacity | 2000 lbs |
| Hook Opening | 1-3/4 in |
| Load Chain Diameter | 6 x 18 mm |
| Head Room | 14-5/8 in |
| Lift | 40 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 52 ft |
| Effort to Move Max Weight Capacity | 66 lbs |
Product Details
| Assembly Required | No |
| Type | Industrial Chain Hoist |
| Color | Gray |
| Series | Industrial |
| Material | Carbon Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZIND010-40CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |