OZ Lifting Industrial Chain Hoist, 2 Ton Capacity 50' Lift
Write a Review
|
Questions & Answers (0)
Product Description
With a 2 T capacity, the Industrial Chain Hoist offers exceptional durability through its all-steel construction and grade 80 zinc-plated load chain. It features fully enclosed gearing for reduced lifting effort and smooth operation. The Weston-style brake system with a twin pawl design ensures safety and efficiency. The hoist is finished with a durable powder coat and comes with a free spare set of latches, making it a dependable choice for heavy-duty lifting tasks.
PRICE
$639.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Width | 7-5/16 in |
| Height | 17-1/2 in |
| Weight Capacity | 4000 lbs |
| Hook Opening | 2 in |
| Load Chain Diameter | 8 x 24 mm |
| Head Room | 17-1/2 in |
| Lift | 50 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 88 ft |
| Effort to Move Max Weight Capacity | 88 lbs |
Product Details
| Assembly Required | No |
| Type | Industrial Chain Hoist |
| Color | Gray |
| Series | Industrial |
| Material | Carbon Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZIND020-50CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |