OZ Lifting Premium Chain Hoist, 2 Ton Capacity, 50' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Premium Chain Hoist offering a 2 T capacity features industry-leading safety with Standard Overload Protection set around 150% of the rated load. Ideal for both lifting and pulling, it includes double-reduction gearing for reduced effort and a unique hand-wheel design for smooth operation of the chain from any angle. With its durable all-steel construction, this hoist is built for dependable, long-term use. Material: Carbon Steel, Zinc Plated Chain
PRICE
$699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 in |
| Width | 8-1/4 in |
| Height | 18-1/2 in |
| Weight Capacity | 4000 lbs |
| Hook Opening | 1-7/16 in |
| Load Chain Diameter | 8 x 24 mm |
| Head Room | 18-1/2 in |
| Lift | 50 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 88 ft |
| Effort to Move Max Weight Capacity | 74 lbs |
Product Details
| Assembly Required | No |
| Type | Premium Chain Hoist |
| Color | Yellow |
| Series | Premium |
| Material | Carbon Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZ020-50CHOP |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |