OZ Lifting Premium Chain Hoist, 1/2 Ton Capacity, 40' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Premium Chain Hoist with a 0.5 T capacity offers superior safety with its Standard Overload Protection, set at about 150% of the rated load. Perfect for both lifting and pulling, this model features double-reduction gearing for effortless operation. Its unique hand-wheel design ensures smooth chain handling from any angle, while the all-steel construction guarantees durability and long-term performance. Material: Carbon Steel, Zinc Plated Chain
PRICE
$425.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/16 in |
| Width | 5-13/16 in |
| Height | 13-9/16 in |
| Weight Capacity | 1000 lbs |
| Hook Opening | 1-1/8 in |
| Load Chain Diameter | 6 x 18 mm |
| Head Room | 13-9/16 in |
| Lift | 40 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 32 ft |
| Effort to Move Max Weight Capacity | 53 lbs |
Product Details
| Assembly Required | No |
| Type | Premium Chain Hoist |
| Color | Yellow |
| Series | Premium |
| Material | Carbon Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZ005-40CHOP |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |