OZ Lifting Stainless Steel Chain Hoist, 1/4 Ton Capacity 50' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Stainless Steel Chain Hoist with a 0.25 T capacity is engineered from Type 304 stainless steel to provide exceptional durability in corrosive environments. This model offers smooth, effortless lifting with minimal effort, thanks to its robust design. It includes fully enclosed gearing and weather-proof brakes to ensure reliable performance and longevity, even in harsh conditions. 304 Stainless Steel.
PRICE
$1,615.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 4-5/16 in |
| Height | 9-13/16 in |
| Weight Capacity | 500 lbs |
| Hook Opening | 1-1/16 in |
| Load Chain Diameter | 4 x 12 mm |
| Head Room | 9-13/16 in |
| Lift | 50 ft |
| Hand Chain Overhaul Length to Lift Load 1 Foot | 15.7 ft |
| Effort to Move Max Weight Capacity | 45 lbs |
Product Details
| Assembly Required | No |
| Type | Stainless Steel Chain Hoist |
| Color | Silver |
| Series | Stainless |
| Material | Stainless Steel |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS025-50CH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.16 |