Canarm® P Series 18" Panel Mount Exhaust Fan, 1 Speed, 230/460V, 3 Phase, 1/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
The P series exhaust fan is a sturdily constructed, direct drive, horizontal discharge fan that is typically used for industrial, commercial and farming applications. Sturdily constructed direct drive, horizontal discharge fan. Durable powder coated finish. 8" - 24" models have heavy wire chrome plated OSHA guards on intake side of fan. 30" & 36" models have grey powder coated guards. Totally enclosed air over motor with overload protection. Ships fully assembled.
PRICE
$1,195.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 18 in |
Product Details
| Assembly Required | No |
| RPM | 1725 rpm |
| CFM | 3200 CFM |
| Horsepower | 1/4 HP |
| Drive Type | Direct Drive |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed Air Over |
| Voltage | 230/460 V |
| Phase | 3 |
| Description | Panel Mount Exhaust Fan |
| Manufacturers Part Number | P18-4M |
| Decibels | 73 |
| Brand | Canarm |
Compliance & Certifications
| Certifications | OSHA |