Canarm® 16" Standard Wall Exhaust Fan, 2370 CFM, Variable Speed, 1 Phase
Write a Review
|
Questions & Answers (0)
Product Description
Canarm/LFI's standard fans follow a tradition of quality in design, materials and construction. All our standard fans are developed to be efficient and economically priced. Fans are available in single, two and variable speed models. All variable speed standard fans use an energy efficient variable speed, dual voltage motor and blade combination.
PRICE
$579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Height | 18 in |
| Weight | 40 lbs |
| Rough Opening | 18-3/4 in |
| Fan Diameter | 16 in |
Product Details
| Assembly Required | No |
| Number of Speeds | Variable |
| Fan Type | Wall Exhaust |
| Number of Blades | 3 |
| Motor Type | Totally Enclosed |
| Mounting Location | Wall |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | SD160334 |
| Brand | Canarm |
| RPM | 1625 rpm |
| CFM | 2370 CFM |
| Horsepower | 1/3 HP |
| Color | Gray |
| Amperage | 3.8/1.9 A |
| Drive Type | Direct Drive |
| Voltage | 115/230 V |
| Housing Material | Steel |
| Decibels | 63 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |