Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB3083283

MPN #: P-T4-C

General Wire Sewerooter T4 Drain Cleaning Machine with 100' x 9/16" Cable & Cutter Set

Product Description
Improved Performance
The new Sewerooter T-4 does a better job of clearing inside drain lines up to 100 ft. long with 9/16" Flexicore cable. It has more torque than traditional 1/2 inch cables, yet it can be used to clear the same 3" to 4" drain lines. Need to clear tree roots too? Just switch drums to a 75 ft. x 5/8" Flexicore cable to clear 3" to 6" lines.

Added Durability
The heavy-duty variable speed Power Cable Feed drives and retracts 9/16" and 5/8" cables at up to 20 ft. per minute. To adjust to different cable sizes, simply turn the knob on top of the feed. The screwdriver stays in the toolbox.

The heavy-duty reinforced frame and drum support shaft take rough handling in the field. The 1/3 hp capacitor motor has plenty of power to drive more than 100 ft. of cable. And the unique self-aligning Flexitube™ distributor tube reduces the risk of cable tangling in the drum.

Greater Portability
V-Belt stair climbers make it easier for you to take the machine up a flight of stairs by yourself. The handle is tall enough to make it easy to transport to the job, yet quickly folds to take less room in your truck. Big ten inch heavy-duty semi-pneumatic wheels roll easily over rough terrain. And a truck loading wheel in the handle makes it easier for one person to lift the machine into a truck bed.

PRICE
$2,599.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33
Width21 in
Height28 in
Weight163 lbs
For Use with Pipe Size3 to 4 in
Max Cable Length100 ft
Cables Included100' x 9/16"

Product Details

Handle MaterialSteel
Horsepower1/3 HP
ColorOrange/Gray
ApplicationDrain Cleaning
SeriesSewerooter T-4
For Use WithSeptic Lines & Main, Storm, & Building Drains
Voltage110 V
MaterialSteel
DescriptionMid-Size Drain Cleaner
Manufacturers Part NumberP-T4-C
Number of Wheels2
BrandGeneral Wire