Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB1930205

MPN #: PTH500LI

Brother® P-Touch® Take-It-Anywhere Labeler, Li-ion Battery & PC Connectivity, 7 Lines

Product Description
Brother® P-Touch® Take-It-Anywhere Labeler, Li-ion Battery and PC Connectivity, 7 Lines

Create extra-wide durable labels for indoor or outdoor use. Intuitive one-touch keys for quick, easy label formatting; preview your work on the extra-large Vivid Bright display. Print multiple lines of text and graphics while super fast printing and auto cutting help save time. Choose from a library of pre-designed labels, symbols, fonts, frames and barcodes. Powered by a rechargeable Li-ion battery. Connect to PC/Mac with USB cable to print labels using P-Touch® Editor software. Includes 0.94" (24mm) laminated starter tape (4m), Li-ion battery, AC adapter, USB cable, P-Touch® Editor software, wrist strap and manual. Machine Width: 4 4/5"; Machine Depth: 9 7/10"; Machine Height: 3 1/2"; Power Source(s): 6 AA Batteries (Sold Separately); AC Adapter (Included); Rechargeable Li-ion Battery (Included).


PRICE
$339.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-4/5 in
Depth9-7/10 in
Height3-1/2 in
Number of Font Sizes14
Label Size1, 1/2, 1/4, 3/4, 3/8, 9/64 in

Product Details

Memory50 Labels
Connection Interface TypeUSB
Tape TypeTZe Series Laminated
Batteries IncludedNo
Power Source6 AA Batteries (Sold Separately); AC Adapter (Included); Rechargeable Li-ion Bat
Manufacturers Part NumberPTH500LI
Number of Lines7
BrandBrother
TypeHandheld PC Label Maker
ColorBlack
Keyboard TypeQWERTY
IncludesStarter Tape, Li-Ion Batter, AC Adapter, USB, Software, Manual
Display ScreenGraphical
DescriptionP-Touch® Take-It-Anywhere Labeler
Package Quantity1
Operating System CompatibilityMac®; Windows®
Number of Fonts10
AC Adapter IncludedYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsENERGY STAR Certified