Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB3789142

MPN #: BRTHLL3280CDW

Brother® Desktop Wireless Laser Printer with Duplex Printing, 27 ppm

Product Description
Strengthen your professional presence and uncover additional efficiencies while working from home or in smaller, shared work spaces with the laser-quality printing of this HL-L3280CDW Digital Color Printer. With print speeds up to 27 ppm, resolutions up to 2400 x 600 dpi and a generous, 250-sheet input tray, this high-volume printer quickly creates full-color outputs and crisp black/white documents with ease. It also features dual-band wireless connectivity and mobile device compatibility using the AirPrint app, Mopria app and Brother® Mobile Connect app. Timesaving, adept printer is built to make an impact and fits seamlessly into your business operations. It is EPEAT Silver rated and Energy Star approved

Features:
  • Upgrade your professional documents-With the consistent dependability of laser-quality digital color printing.
  • Maximize efficiency. Laser focused functionality-Compact and capable with timesaving print speeds up to 27 ppm. With Automatic Duplex printing – the most efficient way to produce two-sided pages.
  • Print from virtually anywhere-Brother® Mobile Connect app puts the power of printer management in your hands. Print remotely, monitor toner levels, and re-order supplies directly from Brother.
  • Flexible connection options-Connect with built-in dual band wireless (2.4GHz / 5GHz), Gigabit Ethernet, Wi-Fi Direct®, or connect locally to a single computer via USB interface.
  • Versatile paper handling-Save time, refill less, and effectively handle high-volume printing with a 250-sheet capacity paper tray. The single-sheet manual feed slot is a practical tool for printing specialty media such as labels and envelopes.
  • Advanced security features-Safeguard sensitive documents and create secure connections to devices and networks for peace of mind printing.
  • Print from Cloud-based apps-A 2-11/16" touchscreen enables printing from Cloud-based apps including Google Drive™, Dropbox, EverNote, and others commonly used by businesses and entrepreneurs alike.
  • Print with purpose-Engineered to be environmentally friendly, HL-L3280CDW is ENERGY STAR® compliant and EPEAT® Silver rated. Eco-friendly printer features include Eco Mode, Toner Save Mode, and automatic duplex printing.
  • Brother® Genuine certainty-Made specifically for Brother® printers, Brother® Genuine Toner promises reliable compatibility and continually consistent performance with cost effective High Yield and multipack options. Replace with Brother® Genuine Toner: TN229 Standard Yield, TN229XL High Yield, and TN229V Value High Yield.


PRICE
$619.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-11/16 in
Depth15-11/16 in
Height10-13/16 in
Sheet Size8-1/2" x 14"
Paper SizeManual Feed

Product Details

TypeLaser
Machine FunctionsPrint
ColorWhite
Max Printing Speed27 ppm
Package Quantity1
Manufacturers Part NumberBRTHLL3280CDW
Max Print Resolution2400 dpi
Sheet Capacity250
Wireless PrintingYes
BrandBrother

Warranty

Warranty1 yr