Features:
- Accessory for the LAB01 manual bottle label applicator
- Counter weight applies the appropriate pressure to light bottles and containers to ensure proper label application
- Made in USA
Weights & Dimensions
| Length | 16 in |
| Width | 12 in |
| Height | 8 in |
| Weight | 4 lbs |
Product Details
| Type | Bottle Label Applicator |
| Material | Plastic |
| Description | Light-Weight Bottles And Containers Accessory For LAB01 |
| Color | Black |
| Manufacturers Part Number | LAB01-BW |
| Roll Capacity | -- |
| Brand | Start International |