Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788114

MPN #: FLUKE-179/EDA2

Fluke® Electronics Multimeter & Deluxe Accessory Combo Kit

Product Description
The Fluke® 179 ESFP True RMS Digital Multimeter has the features needed to repair most electrical and electronic problems. This meter is simple and easy to use, and has significant improvements over Fluke®'s original 70 Series, including True-RMS, more measurement functions, conformance to the latest safety standards, and a much larger, backlit display.

Features:
  • 179
  • True RMS measurements
  • Manual and automatic ranging
  • Display Hold and Auto Hold
  • Frequency, capacitance, resistance, continuity and diode test
  • Min/Max/Average records signal fluctuations
  • Closed case calibration through front panel
  • Ergonomic case with integrated protective holster
  • TP220
  • Designed for probing closely spaced or recessed terminals
  • Hard stainless steel probe tips
  • Flat blade design holds securely in blade type
  • electrical wall sockets
  • Safety rating(s): CAT IV 600V, CAT III 1000V, 10A
  • UL listed
  • Rubber overmolded surfaces and finger-hugging curves
  • Sharp, 12 mm stainless tip provides reliable contact
  • For use with Models TL222 and TL224
  • Rubber overmolded surfaces and finger-hugging curves for comfortable, reliable grip
  • Safety shrouded, standard diameter banana plugs
  • Right angle connector on one end and straight connector on other end
  • Reinforced strain relief
  • 1.5 meter silicone-insulated wire resists heat and cold
  • Safety rating(s): CAT IV 600V, CAT III 1000V, 10A
  • UL listed
  • AC280
  • Nickel-plated clips
  • Rubber overmolded surfaces and finger hugging curves for comfortable, reliable grip
  • Profile narrows to 5.6 mm at tip
  • Hook opening 6.4 mm at front, 2 mm at base
  • Safety rating(s): CAT IV 600V, CAT III 1000V, 3A rating
  • UL listed
  • 80BK-A
  • K-Type thermocouple with standard shrouded banana jack
  • Measurement range: -40° to 260°C
  • Convenient one piece construction
  • Accuracy: +/- 2.2 °C or 2% whichever is greater (0° to 260°C)
  • 1 m lead
  • Compatible with DMMs with temperature measurement functions
  • TPAK
  • Solve almost any hanging and positioning problem
  • Universal hanger allows you to hang meters on nails, hooks and many other objects
  • For use with many Fluke® instruments
  • C35
  • Top opens laterally for easy access to test tools
  • Durable polyester 600D case construction for long life
  • Strap secures test tools
  • For use with many Fluke® instruments
Includes:
  • 1 - True RMS Digital Multimeter with Backlight and Temperature Measurement (179 ESFP)
  • 1 - Electronic Test Leads/Probes (Red and Black) (TL910)
  • 1 - SureGrip Insulated Test Leads (Red and Black) (TL224)
  • 1 - SureGrip Hook Clips for Models TL222 and TL224 (Red and Black) (AC280)
  • 1 - Integrated DMM Temperature Probe, Type K (80BK-A)
  • 1 - ToolPak Magnetic Hanging Kit (TPAK)
  • 1 - Soft Carrying Case with Zipper, Lateral Top and Velcro Strap (C35)


PRICE
$625.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeElectronics Multimeter
Safety Category RatingCAT III 1000V / CAT IV 600V
Voltage Range1000 VAC/VDC V
DescriptionElectronics Multimeter & Deluxe Accessory Combo Kit
DC Voltage1000
Manufacturers Part NumberFLUKE-179/EDA2
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V