Mitco P128M Kwik-Purge ll CO2 Blow Out Gun
Write a Review
|
Questions & Answers (0)
Product Description
Kwik-Purge ll CO2 Blow Out Gun Clears plugged oil lines. Brass construction with built-in check valve. Uses standard CO2 charges. Made in the USA.
PRICE
$60.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1 in |
| Height | 1 in |
Product Details
| Material | Brass |
| Description | Blow Out Gun |
| Manufacturers Part Number | P128M |
| For Use With | Oil Lines |
| Brand | Mitco |