Mastercool® Torque Wrench Kit
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Features | Sizes Include 17mm, 22mm, 24mm, 26mm, 27mm, 29mm |
| Brand | Mastercool |
Related Products
Individually tested and includes certificate of calibration. Torque values are preset and require no adjustment before or after use. Color coded for easy identification. Covers majority of automotive and light truck applications. Hardened Chrome Vanadium steel construction for professional use. Lightweight with ergonomic comfort grip. Includes Storage case and AFF's Torque Limiting Extensions and Mag Wheel Power Sockets to build the ultimate tire service kit. 1 Year Limited Warranty.
Yellow Jacket® O Rings - 1/4" and 5/16" - Pack of 10 SealRight fittings automatically and immediately trap refrigerant in the hose when disconnected, helping meet non-venting regulations and preventing finger burns. One-piece attaches quickly, saving up to 50% in time compared to 2-piece quick couplers. Works with or without Schrader core Gaskets resist deterioration from SealRight repair assembly components CFC, HCFC, HFC refrigerants and oils. Field serviceable. 10 pack
Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduces risk of wheel and brake rotor damage. Laser etched with size and torque rating for easy identification. Includes carrying case for easy storage and organization. Ship weight 3.25 lbs. Includes: 40065, Yellow, 65 ft/lb. Torque Limiting Extension, 40080, Blue, 80 ft/lb. Torque Limiting Extension, 40100, Gray, 100 ft/lb. Torque Limiting Extension, 40120, White, 120 ft/lb. Torque Limiting Extension, 40140, Lt. Blue, 140 ft/lb. Torque Limiting Extension, Convenient ...
Features: Equipped with our exclusive oil mist free exhaust port Sure-Grip handle, ergonomically designed for superior comfort and portability Reinforced base provides extreme shock resistance Air cooled motor design allows for operation under high temperature conditions Pump runs with extremely high ultimate vacuum and low noise Accessible oil drain port & sight glass make both oil maintenance and accuracy easy Built-in device eliminates oil mist and an oil-gas separator at the air exhaust outlet prevents oil contamination in the air exhaust
The Hilmor Backpack Tool Bag is a comprehensive jobsite sidekick. It includes 19 exterior and interior pockets so you can store your tools safely and find them quickly. Two padded, zippered side pockets provide safe storage for your meter. Plus, it features a metal loop, giving you an easy way to transport your manifold. Its sturdy rubber, water-resistant bottom means rain or shine, the contents inside won't be damaged even in the roughest work environment. And while it's spacious enough to hold up to 50 lbs., padded shoulder straps and a back air vent make hauling it a little more ...