- Standard pre-cuts of polypropylene strapping
- Great for light duty applications and temporary inter-warehouse use
Encore Packaging Pre-Cut Polypropylene Strapping, 1/2"W x 17'L x 0.011" Thick, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 ft |
| Thickness | 0.011 in |
| Strap Width | 1/2 in |
| Core Size | Coreless in |
Product Details
| Break Strength | 30 lb/in |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | P12PC2-OG |
| Brand | Encore Packaging |