Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman P19VSH810B Shelf, Vented, 19", NC, 27.56 deep, Steel/Black

Hoffman P19VSH810B Shelf, Vented, 19", NC, 27.56 deep, Steel/Black

Item #: WBB1609606

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Hoffman AS1032 Screw Pkg, Rack P, Qty 20, #10-32x.75, Steel/Nickel

Hoffman AS1032 Screw Pkg, Rack P, Qty 20, #10-32x.75, Steel/Nickel

Hoffman ATPG7035 Touch-Up Paint, RAL7035 Lite Gray- Textured Finish, 12 oz Spray Can

Hoffman ATPG7035 Touch-Up Paint, RAL7035 Lite Gray- Textured Finish, 12 oz Spray Can

Hoffman ATPG7035LP, Touch Up Paint Pen, Ral 7035 Light Gray

Hoffman ATPG7035LP, Touch Up Paint Pen, Ral 7035 Light Gray

Hoffman AL55CWD, POWERGLIDE™ Defeater Handle Kit, Med. Handle, Cw

Hoffman AL55CWD, POWERGLIDE™ Defeater Handle Kit, Med. Handle, Cw

Hoffman AL36DR, 3-Point Latch Kit, A= 60 or 72, Padlock, Cw Or Ccw, SS

Hoffman AL36DR, 3-Point Latch Kit, A= 60 or 72, Padlock, Cw Or Ccw, SS

Hoffman CWHK, Handle, Key lock, Fits Doors, Cast/Black

Hoffman CWHK, Handle, Key lock, Fits Doors, Cast/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman P19VSH810B Shelf, Vented, 19", NC, 27.56 deep, Steel/Black

Mounts to front surface of front and back rack angles. Shelf is made of painted 14 gauge steel and the adjustable support brackets are clear-plated 12 gauge steel. Adjustable to fit multiple-depth enclosures or rack angle placement. Both solid and vented models available. Fits 19- or 23-in. rack spacing. Requires only 1U of rack space. Shelf has RAL 7035 light-gray textured or RAL 9005 black textured polyester powder paint finish. Load rating: 150 lb. (68 kg)

Weights & Dimensions

  • L x W 27.56 x 17.32 in

Product Details

  • Type Vented
  • Brand Hoffman
  • Description Rack-Mount Adjustable Shelf
  • Material Steel
  • Manufacturers Part Number P19VSH810B
  • Color Family Black
  • Fits Enclosure Depth Up To 39.37
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman P19VSH810B Shelf, Vented, 19", NC, 27.56 deep, Steel/Black

Hoffman P19VSH810B Shelf, Vented, 19", NC, 27.56 deep, Steel/Black

Item #: WBB1609606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Hoffman P19VSH810B Shelf, Vented, 19", NC, 27.56 deep, Steel/Black

    Hoffman P19VSH810B Shelf, Vented, 19", NC, 27.56 deep, Steel/Black

    Price: $293.91

    Best Price: $281.95

    You Save: $11.96

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant