Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Valve

Model # :WBB921416

MPN #: P460U-1-1/2

American Valve P460u-1-1/2 Ball Check Valve, Epdm, Schedule 80, True Union, 1-1/2", Pvc - Pkg Qty 5

Product Description
True Union Ball Check Valves

Features:
  • Corrosion resistant
  • Good flow characteristics
  • Engineered to insure a positive seal that will prevent reverse flow even with back pressure
  • Quick and easy disassembly without the use of special tools
  • Ball seals by gravity in vertical position, only 2-4 PSI needed in position other than vertical
PRICE
$529.75  Sold in packages of 5 / $105.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2 in

Product Details

SeatsPTFE
MaterialPVC
Schedule80
Valve TypeCheck
SealsEPDM
Package Quantity5
DescriptionBall Check Valve
Connection StyleTrue Union
Manufacturers Part NumberP460U-1-1/2
BrandAmerican Valve