Goodwrappers® Banding Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 5"Wx1000'L, Clear - Pkg Qty 12
|
Questions & Answers (0)
Product Description
These banding film wraps make banding, bundling, and fastening quick and easy. These films cling to themselves without adhesives to damaged boxes or leave sticky residues. The Goodwrappers® reusable one-hand dispenser is ergonomically designed to give you complete tension control with a squeeze of your hand. They are sold as 12 rolls per case.
PRICE
$129.00 Sold in packages of 12 / $10.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 5 in |
| Gauge | 80 ga |
| Core Size | 1-3/4 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | Dispenser |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Narrow Widths |
| Package Quantity | 12 |
| Manufacturers Part Number | P805D12M |
| Brand | Goodwrappers |