BFT® P940062 00001 Moovi 30 UL Gray Barrier Gate Operator
Write a Review
|
Questions & Answers (0)
Product Description
BFT® P940062 00001 Moovi 30 UL Gray Barrier Gate Operator
Moovi 30 UL Gray is a 120v irreversible electromechanical barrier gate operator with an opening speed of 4 seconds, built for intensive use. Smart Technology that includes internal cool-down system, fast release with personalized key, Pre-drilled frame to allow simpler installation of accessories, and a new heater is available for use in cold environments. Boom and boom bracket sold separately. Boom length of to 10' long.
Includes:
(1) Operator, (1) Control Board, and (1) Receiver
Moovi 30 UL Gray is a 120v irreversible electromechanical barrier gate operator with an opening speed of 4 seconds, built for intensive use. Smart Technology that includes internal cool-down system, fast release with personalized key, Pre-drilled frame to allow simpler installation of accessories, and a new heater is available for use in cold environments. Boom and boom bracket sold separately. Boom length of to 10' long.
Includes:
(1) Operator, (1) Control Board, and (1) Receiver
PRICE
$1,879.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Width | 8-11/16 in |
| Height | 43-5/16 in |
| Boom Length | 10' |
Product Details
| Type | Barrier Gate Operator |
| Color | Gray |
| For Use With | Barrier Arms |
| Style | Moovi |
| Voltage | 120 V |
| Includes | (1) Operator, (1) Control Board, and (1) Receiver |
| Material | Galvanized Steel & Aluminum |
| Description | Moovi 30 ULGray Barrier Gate Operator |
| Manufacturers Part Number | P940062 00001 |
| Brand | BFT |
Warranty
| Warranty | 30 mo |
Compliance & Certifications
| Certifications | UL 325 Compliant |