BFT SPC2 External Button Panel with 2 Open-Close Buttons
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | D121612 |
| Type | Button Panel |
| For Use With | Gate Openers |
| Description | External Button Panel with 2 Open-Close Buttons |
| Color | Black |
| Brand | BFT |
Related Products
The BFT ALLU 2 Maxima Ultra Power Supply for the ATM Light Kit on Maxima Ultra barrier operators provides reliable, consistent power for light kits installed with a Maxima Ultra barrier operator. This reliable power supply fuels the lighting kit that further enhances the safety for a barrier operator system, providing the voltage necessary to illuminate the lighting kit as it spans the length of the barrier arm. It's easy to install and once it's in place, it will quickly become a highly valued part of a Maxima Ultra barrier operator system. Features: Easy To Install Designed Foe Maxima ...
Ecosol kit to run barrier gate operator off solar for our Deimos and Ares operators. Includes two 12V 7.2Ah batteries and circuit board for management of commands to control panel and battery charge management, and built-in Rolling Code 433.92 MHz receiver with 63 stored positions. Features carry handle for possible quick-charging of batteries from electrical power outlet through Ecosol CHARGER - N999477 accessory. Includes: (1) 10W Solar Panel, 15' of Cable, (2) 12V 7.2Ah Batteries, (1) Built In Rolling Code Receiver and (1) Control Panel
Features: Clonix two-channel rolling code receiver Memory up to 128 remote controls Capable of accepting additional and replacing clones Cloning is possible with PROXIMA handheld programmer and MITTO remote controls Includes: (1) Receiver
The Deimos BT kit 24 volt electromechanical operator kit is a 24v electromechanical slide gate operator for gate leafs up to 1,100 lbs. It's smart technology consist of electromechanical micro-switches that control the end of stroke. It incorporates a two-channel rolling code radio receiver, and self contained control panel unit with self learning and self diagnostic functions. The kit is installer ready and includes, a remote control, reflective beam photocells and has battery backup capabilities. Includes: (1) Deimos Bt UL/CSA , (1) Control Board, (1) Rolling Code Receiver, (1) Mitto 2 ...
The BFT Suspended Cushioned Telescoping Support For Booms is a flexible, sturdy addition to the boom arm of a BFT Maxima Ultra barrier operator system. It's a great option to ensure the most reliable, consistent functioning of a boom arm, extending down to the ground from the center of the boom to shoulder some of the weight of the boom and keep it fixed in place. Features: Easy To Install Supports Boom Cushioned For Increased Functionality Extends Downward From Boom To Ground Shape: Round, Cylindrical Designed For Maxima Ultra Barrier Operator Systems