Pack of 5-Viton Square Profile O-Rings Dash 212
Write a Review
|
Questions & Answers (0)
Product Description
Square profile O-Rings require less squeeze to make an effective seal and won't roll or twist in moving applications. Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
PRICE
$13.00
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 1.137" |
| Inside Dimensions | 7/8" |
| Inch/Metric | Inch |
| Outside Dimension | 1-1/8" |
Product Details
| Dash Size | 212 |
| Color | Black |
| Durometer | 75A |
| Temperature Range | -15 to 400 () °F |
| Cross Section Shape | Square |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 5 |
| Manufacturers Part Number | ZUSAVSQ70212 |
| Grade | Standard |
| Brand | USA Sealing |