Pack of 10-Viton Square Profile O-Rings Dash 018
Write a Review
|
Questions & Answers (0)
Product Description
Square profile O-Rings require less squeeze to make an effective seal and won't roll or twist in moving applications. Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
PRICE
$16.25
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cross Section | 1/16" |
| Outside Dimension (Actual) | 0.879" |
| Inside Dimensions | 3/4" |
| Outside Dimension | 7/8" |
Product Details
| Dash Size | 018 |
| Color | Black |
| Durometer | 75A |
| Temperature Range | -15 to 400 () °F |
| Cross Section Shape | Square |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 10 |
| Manufacturers Part Number | ZUSAVSQ70018 |
| Grade | Standard |
| Brand | USA Sealing |