Chemical Resistant Viton X-Rings have an X-Shaped Profile which is designed for dynamic applications. The thin sealing lips require less force to make an effective seal while providing lower friction against moving components.
Viton X-Profile O-Ring-Dash 238-Pack of 1 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.00 Sold in packages of 4 / $13.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 3.762" |
| Inside Dimensions | 3 1/2" |
| Outside Dimension | 3-3/4" |
Product Details
| Dash Size | 238 |
| Color | Black |
| Durometer | 75A |
| Temperature Range | -80 to 450 () °F |
| Cross Section Shape | X |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 4 |
| Manufacturers Part Number | ZUSAQV70238 |
| Grade | Standard |
| Brand | USA Sealing |