Pack of 50-Viton Square Profile O-Rings Dash 008
Write a Review
|
Questions & Answers (0)
Product Description
Square profile O-Rings require less squeeze to make an effective seal and won't roll or twist in moving applications. Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
PRICE
$34.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cross Section | 1/16" |
| Outside Dimension (Actual) | 0.316" |
| Inside Dimensions | 1/16" |
| Inch/Metric | Inch |
| Outside Dimension | 5/16" |
Product Details
| Dash Size | 008 |
| Color | Black |
| Durometer | 75A |
| Temperature Range | -15 to 400 () °F |
| Cross Section Shape | Square |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 50 |
| Manufacturers Part Number | ZUSAVSQ70008 |
| Grade | Standard |
| Brand | USA Sealing |