- This bare-bones, light-weight magnetic film dispenser features a straight-forward industrial design with solid-steel tubing and a tension control knob
- Features magnetic attachment for easily attaching to metal surfaces (i.e., metal racking, forklifts, door frames etc...)
Encore Packaging Economy Magnetic Dispenser, 15" Size, 3" Core
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Roll Width | 15 in |
| Min Roll Width | 15 in |
| Core Size | 3 in |
Product Details
| Assembly Required | No |
| Type | Magnetic |
| For Use With | Stretch Film |
| Tool Type | Manual |
| Applicable Materials | Stretch Film |
| Grip Material | Rubber |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-838-15 |
| Programmable | No |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |