Take 15% off your entire order!

Offer applied at checkout

Self-Seal Bubble Bags 18" x 23-1/2" 100 Pack

Self-Seal Bubble Bags 18" x 23-1/2" 100 Pack

Item #: WBB1645766

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Self-Seal Bubble Bags 18" x 23-1/2" 100 Pack

No more wrapping. Simply insert product, peel tape and seal. Self-Seal Bubble Pouches have a 1-1/2" lip and tape seal. Made with high slip 3/16" bubble.

Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERBOB1823
  • TYPESelf-Seal Bubble Bags
  • LENGTH INCHES23-1/2
  • WIDTH INCHES18
  • COLOR FINISHClear
  • CONSTRUCTIONPolyethylene
  • CLOSURELip & Tape Seal
  • THICKNESS INCHES3/16
  • PACKAGE QUANTITY100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bubble Bags 8" x 11" 350 Pack

Item #: B1646112

Not Yet Rated

Ships same day.

$88.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Self-Seal Bubble Bags 18" x 23-1/2" 100 Pack

Self-Seal Bubble Bags 18" x 23-1/2" 100 Pack

Item #: WBB1645766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant