
Customers Also Viewed
Poly tubing is excellent for creating protective packaging for items of varying length because the tubing can be cut to the lengths required and sealed on one or both ends. This film is made from 100% virgin low density polyethylene, which makes it acceptable for use with food products and it's treated on one side so that it will readily accept printing inks. Tubing can be heat sealed, stapled or taped at either one or both ends. All sizes come on 12" diameter rolls with 3" cores. Meets FDA requirements for food use. Supplied on 12" diameter rolls (3" core). Bags open along width.
Product Specifications
- BRANDApproved Vendor
- MANUFACTURERS PART NUMBERT2-16030
- WIDTH INCHES16
- COLOR FINISHClear
- CONSTRUCTIONLDPE
- LENGTH FEET1450
- THICKNESS MIL3
There are no questions for this product.

3M Scotch® 371 Carton Sealing Tape 2" x 55 Yds. 1.8 Mil Clear - Pkg Qty 36
Item #: 620CP1CL
Not Yet Rated
Free Shipping
$111.60

3M Scotch® 371 Carton Sealing Tape 3" x 55 Yds. 1.8 Mil Clear - Pkg Qty 24
Item #: 585134CL
Free Shipping
$255.12
Popular item in this category
Low Density Poly Tubing 22" x 1450' 3 Mil Clear Roll
Item #: B1308055
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$204.95

Low Density Poly Tubing 16" x 1450' 3 Mil Clear Roll
$170.95
- Product Information
- Customer Review
- Product Q&A
- Accessories