Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Paper/Plastic Standard Twist Tie Ribbons, 30-2500, 2500'L Orange

Paper/Plastic Standard Twist Tie Ribbons, 30-2500, 2500'L Orange

Item #: WB422935

Not Yet Rated

  • SELECT
  • White
  • Yellow
  • Blue
  • Black
  • Red
  • Orange
  • Green
  • Tan

Orange

Minimum Quantity: 2

Price: $21.25

Save $1.06 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

03-2500 Orange Colored Paper/Plastic Standard Twist Tie Ribbon - 2500 feet per spool

#03-2500 Twist Tie Material - 2500 food spools of paper and plastic twist tie ribbon with 1 27 gauge wire laminated within it. For use in Tach-It Model #3567, #3568, #3570 and most twist tie machines on the market. Can be cut to length for use in various lengths. Paper side is always white.

Product Specifications

  • BRANDTach-It®
  • MANUFACTURERS PART NUMBER03-2500-ORANGE
  • TYPEPaper, Plastic
  • DESCRIPTIONPaper/Plastic Standard Twist Tie Ribbons
  • WIDTH INCHES5/32
  • COLOR FINISHOrange
  • LENGTH FEET2500
  • THICKNESS INCHES5/32
  • PACKAGE QUANTITY10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paper/Plastic Standard Twist Tie Ribbons, 30-2500, 2500'L Orange

Paper/Plastic Standard Twist Tie Ribbons, 30-2500, 2500'L Orange

Item #: WB422935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant