Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barcode Printers

Barcode printers are devices designed to create and print barcode labels or tags for product identification, inventory management, and tracking purposes. They utilize various printing technologies, such as direct thermal or thermal transfer, to produce high-quality, durable barcode labels. They offer features like tear bars, internal rewinders, and compatibility with different label sizes and materials.
17 Results
Direct Desktop Label Printers

Direct Desktop Label Printers

CompareImageFor Use WithInterfaceManufacturers Part NumberMemoryPrint SpeedPrint WidthModel #Price
Zebra ZD420 Direct Thermal Printer, 4" Print Width, 6"/s Print Speed
ZPL, EPL, XML
USB
ZD4A042-D01M00EZ
512 MB Flash; 256 MB SDRAM
6"/ Second
4 in
WBB2374052as low as

$529.00

Save $30.00 (5%)
DYMO® LabelWriter 550 Label Printer, 60.96 mm Print Width, 62 Labels/min Print Speed
LabelWriter Labels
USB
2112552
-
62 Labels/min
60.96 mm
WBB3195069$249.95
Zebra ZD421 Direct Thermal Printer, 4.09" Print Width, 6"/s Print Speed
ZPL, EPL
USB
ZD4A042-301M00EZ
512 MB Flash; 256 MB SDRAM
6"/ Second
4.09 in
WBB2374051as low as

$689.00

Save $36.00 (5%)
Zebra ZD500 Direct Thermal Printer, 4.09" Print Width, 6"/s Print Speed
ZPL, EPL
USB, Serial, Parallel, Ethernet
ZD6A142-301F00EZ
512 MB Flash; 256 MB SDRAM
8"/ Second
4.09 in
WBB2374050$989.00
Zebra ZD620 Direct Thermal Printer, 4.09" Print Width, 8"/s Print Speed
ZPL, EPL
USB, Serial, Ethernet
ZD6A042-301F00EZ
512 MB Flash; 256 MB SDRAM
8"/ Second
4.09 in
WBB2374048$769.00
DYMO® LabelWriter 5XL Series Label Printer, 101.6 mm Print Width, 53 Labels/min Print Speed
LabelWriter Labels
USB, LAN
2112554
-
53 Labels/min
101.6 mm
WBB3195068$489.95
Zebra ZD411 Direct Thermal Label Printer, 2.2" Print Width
ZPL, EPL
USB
ZD4A022-D01M00EZ
512 MB Flash; 256 MB SDRAM
6"/ Second
2.2 in
WBB2374053as low as

$339.95

Save $20.00 (6%)
Direct Thermal/Thermal Transfer Industrial Barcode Printers

Direct Thermal/Thermal Transfer Industrial Barcode Printers

Thermal Transfer Industrial Barcode Printers

Thermal Transfer Industrial Barcode Printers