Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176831

Global Industrial™ Zebra Thermal Transfer Ribbons, 2-3/8"W x 1476'L, Wax, Black, 36 Rolls/Case

Product Description
For use with thermal transfer labels on Zebra, Sato or Datamax brand printers.

Features:
  • Zebra Thermal Transfer Ribbons, Wax, 2-1/2" x 1476', Black, 36/Case
  • Printhead Saver® and anti-static back coating designed to extend the life of thermal printheads
  • Ribbon performance characteristics allow printing at lower temperatures and faster speeds resulting in reduced printhead costs and lower overall energy usage
  • Delivers dark, high-definition rotated and non-rotated barcodes, text, logos and symbols
  • Durable and smudge resistant
  • Highly sensitive allowing for lower print temperatures
  • Prints at higher speeds - up to 12 IPS
  • Printer type: Zebra


PRICE
$385.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
385.95
Buy 3 units - 5 units
369.95Save $16.00 (4%)
Buy 6+ units
355.95Save $30.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1476
Width2-3/8
Core Size3 in

Product Details

TypeWax Ribbon
Rolls per Case36
ColorBlack
Rolls per Carton36
MaterialWax
Package Quantity36
DescriptionZebra Thermal Transfer Ribbons
Manufacturers Part NumberB3176831
Printer TypeZebra
BrandGlobal Industrial