YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Standard All In One, Regular Blade, 18 Inch - Min Qty 3

Standard All In One, Regular Blade, 18 Inch - Min Qty 3

Item #: WBB397098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standard All in One, Regular Blade, 18 Inch

Roll changing is easy with dowel holders and knife arms that lock into open position. Includes rubber feet to protect surfaces or it can be mounted on counter, under counter or on a wall. Holds up to 9" diameter roll. Finished in a light gray powder coat. Ships k.d. via UPS

Product Specifications

  • WIDTH INCHES20
  • DEPTH INCHES7
  • COLOR FINISHLight Grey
  • BRANDBulman Products
  • CONSTRUCTIONSteel, Wood Dowels
  • HEIGHT INCHES8
  • MANUFACTURERS PART NUMBERA500-18
  • PACKAGE QUANTITY1
  • ROLL CAPACITY1
  • BLADE TYPERegular
  • CAPACITY18" Regular Blade
  • MOUNT TYPEWall or Table Top
  • ROLL DIAMETER INCHESUp to 9
  • MAXIMUM MATERIAL WIDTH INCHES18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories

Popular item in this category

Standard All In One, Regular Blade, 24 Inch - Min Qty 3

Item #: B397101

Not Yet Rated

Usually ships in 10 to 13 days

$49.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard All In One, Regular Blade, 18 Inch - Min Qty 3

Standard All In One, Regular Blade, 18 Inch - Min Qty 3

Item #: WBB397098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant