Take 15% off your entire order!

Offer applied at checkout

Full Face Envelopes - "Packing List Enclosed" 5-1/2 x 10" Red - 1000/Case

Full Face Envelopes - "Packing List Enclosed" 5-1/2 x 10" Red - 1000/Case

Item #: WBB2207997

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Full Face Envelopes - "Packing List Enclosed" 5-1/2 x 10" Red - 1000/Case

Pressure sensitive envelopes secure and protect documents that are attached to the outside of shipments.

  • Pre-printed with specialty use messages on heavy 2 Mil poly
  • Hot melt adhesive backing provides strong adhesion to paper and corrugated products
  • Envelopes open along the first dimension


Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERPL469
  • OUTSIDE WIDTH INCHES5-1/2
  • OUTSIDE LENGTH INCHES10
  • DESCRIPTIONPacking List Enclosed
  • FACEFull
  • OPENINGSide
  • CONSTRUCTIONPolyethylene
  • THICKNESS MIL2
  • PACKAGE QUANTITY1000
  • TYPEPacking List Envelopes - Special Use
  • COLOR FINISHRed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Panel Face Envelopes - "Invoice Enclosed" 5 x 7" Clear - 1000/Case

Item #: B44046

Not Yet Rated

Ships same day.

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Full Face Envelopes - "Packing List Enclosed" 5-1/2 x 10" Red - 1000/Case

Full Face Envelopes - "Packing List Enclosed" 5-1/2 x 10" Red - 1000/Case

Item #: WBB2207997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant