This machine grade polypropylene strapping offers a tensile strength of 200 in/lbs. It is 18000' long and wrapped on a 8" core.
Global Industrial
Model # :WB422818
Global Industrial Machine Grade Strapping, 1/4"W x 18000'L x 0.024" Thick, 8 x 8" Core, White
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18000 ft |
| Thickness | 0.024 in |
| Strap Width | 1/4 in |
| Core Size | 8 x 8 in |
Product Details
| Style | Machine-Grade |
| Break Strength | 200 lb/in |
| Material | Polypropylene |
| Color | White |
| Manufacturers Part Number | 422818 |
| Brand | Global Industrial |
| Recyclable | Yes |