Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB1346778

Global Industrial™ Polyester Strapping, 3/4"W x 2400'L x 0.050" Thick, 16" x 6" Core, Green

Product Description
This polyester strapping is an ideal alternative to steel strapping. It is made for medium and heavy duty applications. The strapping retains tension better over a longer period of time and can be sealed with serrated strapping seals, heat welds or friction welds. The dynamic memory allows strapping to conform to shrinking or settling loads. Smooth finish.

PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
209.95
Buy 3 units - 5 units
189.95Save $20.00 (10%)
Buy 6+ units
195.95Save $14.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2400 ft
Weight54 lbs
Thickness0.05 in
Strap Width3/4 in
Core Size16 x 6 in

Product Details

ColorGreen
RecyclableYes
StyleHand-Grade
Break Strength2500 lb/in
MaterialPolyester
Package Quantity1
Manufacturers Part NumberB1346778
BrandGlobal Industrial