Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3177827

Global Industrial™ Packing Peanut Loose Fill Dispenser For 15ft³ Bag, 40"L x 40"W x 36"W

Product Description
Compress the spring-loaded scissors to distribute the appropriate amount of loose fill.

Features:
  • Includes rope and two pulleys
  • Mountable to ceilings
  • Durable, decay-resistant, poly woven bag
  • Dispenses all types of loose fill
  • Minimum ceiling height is based on a 30" high packing table with a 24" working area between the table and the scissor valve
  • Designed for low ceiling and does not require or include flexible tubing


PRICE
$365.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
365.95
Buy 3 units - 5 units
349.95Save $16.00 (4%)
Buy 6+ units
339.95Save $26.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width40 in
Height36 in
Weight9 lbs
Ceiling Height7-1/2 ft

Product Details

TypeDispenser
ColorMulti-colored
For Use With15 Cubic Feet Bag
RecyclableNo
Capacity15 cubic ft.
DescriptionLoose Fill Dispenser
Package Quantity1
Manufacturers Part NumberB3177827
BrandGlobal Industrial