Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412475

Global Industrial™ Packing Workbench W/Lower Shelf Kit, ESD Safety Edge, 72"W x 36"D

Product Description
The packing workbench includes a lower shelf kit. This workbench features 1-1/4" thick ESD safety edge top supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 29-9/16 - 41-7/16"H at 2" increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf.

PRICE
$969.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height29-9/16 - 41-7/16 in
Weight Capacity5000 lbs
Top Thickness1-1/4 in
Nominal Height30 - 41 in

Product Details

Assembly RequiredYes
PowerNo
TypePacking Table
ColorBlue
Top Color FamilyWhite
Adjustment TypeBolted Leg
StylePacking Bench W/ Lower Shelf Kit
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Leg TypeAdjustable
Manufacturers Part Number412475
Top MaterialESD Laminate
BrandGlobal Industrial