Pacon Easel Pad Drawing Paper - 70 Sheet - Ruled - 24" x 32" - 70/Each - White Paper
Write a Review
|
Questions & Answers (0)
Product Description
Chart tablet contains 70 sheets of white bond paper that is 1" ruled the short way on both sides. Sheets are two-hole punched and bound at the top with glue. Tablet is recyclable.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 24 in |
| Height | 1 in |
Product Details
| Sheets | 70 |
| Type | Easel Pad |
| Color | White |
| Binding Type | Glued |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Easel Pad |
| Punched/Unpunched | Punched |
| Ruling | 1" |
| Pads | 1 |
| Description | Easel Pad Drawing Paper |
| Package Quantity | 70 Sheets/Pad |
| Brand | Pacon |
Compliance & Certifications
| Certifications | SFI Certified |