Xerox™ Revolution NeverTear Paper, White, 5 mil, 8-1/2" x 11", 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
Xerox® Revolution NeverTear™ is an exceptional synthetic paper for unmatched durability. Holds up to wet weather, chemicals and rough handling, while looking great. Engineered with a premium coating for static control and a superior surface for printing high-impact images and graphics. Great for signs, menus, manuals and much more. Pack of 5. Compatible with the following machines Xerox Nuvera® Family, Xerox® 800/1000 Color Press, Xerox® Color 550/560 Production Printer, Xerox® Color C60/C70 Printer, Xerox® Color C75/J75 7XX Press, Xerox® Color C75/J75 Press, Xerox® DocuColor® 7000/8000/8080, Xerox® Versant® 2100 Press, Xerox® Versant® 80 Press and Xerox® iGen® Press Family.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Multipurpose |
| Color | White |
| Package Unit | Ream |
| For Use With | Xerox Printers |
| Paper Color Family | White |
| Paper Type | Photo Paper |
| Description | Revolution NeverTear Paper |
| Package Quantity | 5 |
| Manufacturers Part Number | 3R20172 |
| Brightness | 98 |
| Brand | Xerox |