Features:
- Bags are both moisture and puncture resistant
- No additional cushioning needed
- Mailers may be stapled or taped to close
Model # :WBB3176092
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Inside Length | 8-3/4 in |
| Inside Width | 5-7/8 in |
Product Details
| Bag Number | #0 |
| Material | Paper |
| Package Quantity | 250 |
| Color | Brown |
| Manufacturers Part Number | B3176092 |
| Closure | Open End |
| Brand | Global Industrial |
| Recyclable | Yes |