Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40081

Global Industrial™ Self Seal Nylon Reinforced Padded Mailer #5, 10-1/2"W x 16"L, Kraft, 500/Pk

Product Description
These reinforced mailers are a perfect solution for shipping items that do not require additional cushioning.

Features:
  • Mailers are made with heavy duty nylon fibers which make them tear resistant during shipping
  • Light in weight than most other mailers to save on shipping costs
  • Features a convenient peel-and-seal strip to close mailers easily
  • End flap on this mailer is coated with a natural rubber adhesive that only sticks to itself.


PRICE
$579.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
579.00
Buy 3 units - 5 units
545.00Save $34.00 (6%)
Buy 6+ units
535.00Save $44.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width10-1/2 in

Product Details

Bag Number#5
MaterialReinforced Nylon
Package Quantity500
ColorBrown
Manufacturers Part NumberB40081
ClosureSelf Seal
BrandGlobal Industrial
RecyclableNo