Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40281

Global Industrial™ Padded Mailers, #000, 4"W x 8"L, Kraft, 500/Pack

Product Description
These mailers feature fiber padding that expands as the package is handled, absorbing shock and protecting contents from damage.

Features:
  • Bags are both moisture and puncture resistant
  • No additional cushioning needed
  • Mailers may be stapled or taped to close
  • Dimensions mentioned are the inside dimensions of the product


PRICE
$219.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
219.95
Buy 3 units - 5 units
209.95Save $10.00 (5%)
Buy 6+ units
205.95Save $14.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width4 in
Inside Length6-3/4 in
Inside Width3-7/8 in

Product Details

Bag Number#000
MaterialPaper
Package Quantity500
ColorBrown
Manufacturers Part NumberB40281
ClosureOpen End
BrandGlobal Industrial
RecyclableYes