Point Relief® ColdSpot Pain Relief Gel Tube, 4 oz., 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Point Relief® ColdSpot Pain Relief Gel Tube, 4 oz., 1 Each
Point Relief® ColdSpot topical analgesics are available with gel, roll-on and spray applicators. The over-the-counter formulas offers fast-acting, soothing, temporary relief of minor aches and pains of muscles and joints associated with simple backache, arthritis, bruises, strains and sprains. Water-based formula minimizes grease and residue. ColdSpot includes all natural ingredients including menthol, MSM, ilex, and arnica. Has refreshing Peppermint scent. Point Relief® ColdSpot has a high active menthol concentration compared to some other leading brands. Gel Tube - 4 oz.
Point Relief® ColdSpot topical analgesics are available with gel, roll-on and spray applicators. The over-the-counter formulas offers fast-acting, soothing, temporary relief of minor aches and pains of muscles and joints associated with simple backache, arthritis, bruises, strains and sprains. Water-based formula minimizes grease and residue. ColdSpot includes all natural ingredients including menthol, MSM, ilex, and arnica. Has refreshing Peppermint scent. Point Relief® ColdSpot has a high active menthol concentration compared to some other leading brands. Gel Tube - 4 oz.
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
| Height | 5 in |
| Weight | 0.3 lbs |
| Size | 4 oz. |
Product Details
| Color | Natural |
| Packaging | Tube |
| Material | Gel |
| Package Quantity | 1 |
| Description | Point Relief® ColdSpot Pain Relief Gel Tube |
| Manufacturers Part Number | 11-0730-1 |
| Brand | Point Relief |
Warranty
| Warranty | 1 yr |