Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122532

MPN #: 1442

Dynarex X-Treme Freeze Pain Relieving Cold Therapy Gel, 4 oz. Tube, Pack of 24

Product Description
X-Treme Freeze Gel is a mentholated cold therapy gel that provides pain relief from minor injuries and arthritis. It is available in a variety of sizes to meet the needs of facilities and end-users.
Dynarex X-Treme Freeze Pain Relieving Cold Therapy Gel provides fast-acting pain relief to allow users to continue daily activities. The mentholated formula alleviates pains associated with arthritis, backaches, strains and sprains.
Dynarex X-Treme Freeze Gel is deep-penetrating, grease-free, and comes packaged in multiple sizes. Ideal for use in rehabilitation facilities, athletic training centres, schools, and at home.

Features:
  • Fast-acting gel designed for quick, temporary relief of minor aches and pains
  • Mentholated formula provides cooling sensation to help ease pain associated with arthritis, backaches, sprains, and strains
  • Grease-free gel delivers soothing comfort with minimal mess
  • Available in 4 oz. tubes
  • Ideal for rehabilitation centres, athletic facilities, schools, and home use
  • Compare Dynarex X-Treme Freeze Pain Relieving Cold Therapy Gel with BioFreeze Gel™ by The Reckitt Group


PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/8 in
Depth8-1/8
Height10-13/16 in
Size4 oz.

Product Details

Storage Temperature Range59F - 86F
SterileNo
Package Quantity24
ColorClear
BrandDynarex