Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3230804

Global Industrial™ Paint Booth Collector Pad Frame, Holding, 20" x 20" x 3" - Pkg Qty 5

Product Description
Our paint booth front access filter frames provide convenience to the customer with making filter change outs a breeze.

PRICE
$254.75  Sold in packages of 5 / $50.95 ea

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width20
Depth3
Height3

Product Details

TypePaint Booth Collector Pad Frame
Made in the USAYes
ColorGray
Manufacturers Part NumberGI52020FRAMES
For Use WithSpray Booth Filters
BrandGlobal Industrial