Global Industrial
Model # :WBB3230803
Global Industrial Paint Booth Collector Pad Grid, Snap-In, 20" x 20" - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
Our paint booth snap in grid filter frames provide a strong hold on the filters to keep them in place during use.
PRICE
$670.00 Sold in packages of 40 / $16.75 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 20 |
| Depth | 1 |
| Height | 1 |
Product Details
| Type | Paint Booth Collector Pad Grid |
| Made in the USA | Yes |
| Color | Gray |
| Manufacturers Part Number | GI52020GRIDS |
| For Use With | Spray Booth Filters |
| Brand | Global Industrial |