Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3230865

Global Industrial™ Paint Booth Overspray Fiberglass Media Roll, 15 Grams,300'L x 42"W x 2-1/4"D

Product Description
Progressive density construction that meets the widest variety of finishing aplications, designed to provide longevity and efficiency.

PRICE
$459.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3600
Width42 in
Depth2-1/4 in
Nominal Depth2-1/4 in
Nominal Width42 in
Nominal Length3600 in

Product Details

TypePaint Spray Booth Media Roll
MaterialFiberglass
Package Quantity1
ColorWhite/Green
Manufacturers Part NumberGI520142300FT225
BrandGlobal Industrial